Anchoring Systems
German Würth Group holds an important position in the global fastener industry, providing a variety of products including mechanical anchors and chemical anchors for the construction field. These products have received positive market feedback for their good load-bearing performance, installation efficiency, quality control, and fire resistance characteristics. Würth Group focuses on product innovation, offering customized engineering design solutions and technical support to partners, and is committed to enhancing the safety and stability of construction. With a global service network, Würth is dedicated to providing customers with efficient logistics services and technical support. Its anchor products are recognized in the global market for their quality and technological features.

WIT-PE1000 Pure Epoxy Mortar
Würth WIT-PE1000 Pure Epoxy Mortar is an imported two-component epoxy anchoring adhesive, which has passed the relevant certification of ETA100 for 100 years and the ETA certification for bolting and anchoring applications. Additionally, this adhesive has passed the GB50728-2011 "Technical Code for Safety Appraisal of Engineering Structural Strengthening Materials" Class A adhesive 50-year safety certification, and can be applied to cracked and non-cracked concrete structures. It can adapt to various complex conditions such as dry, damp, water-exposed, seismic, fire-resistant, and welding, offering high performance and long durability, safeguarding your century-long projects.
Click for more product details

WIT-PE100 Pure Epoxy Mortar
Würth WIT-PE100 pure epoxy mortar is a two-component epoxy anchoring adhesive that has passed the GB50728-2011“Technical Code for Safety Appraisal of Engineering Structural Strengthening Materials” Class A adhesive 50-year safety certification. Its performance indicators significantly exceed the basic requirements of the specification, making it suitable for various complex conditions such as dry, damp, water exposure, seismic resistance, fire resistance, and welding. It can be widely applied in the fields of concrete reinforcement, building structure reinforcement, rail transit construction, road and bridge tunnel engineering, and curtain wall anchoring, providing reliable support for your construction projects and safeguarding the quality of the projects.
Click for more product details

W-VIZ Obconic Adhesive Chemical Anchor
Würth WIT-VIZ is a rapid anchoring high-strength molded chemical anchor bolt, which consists of a multi-tapered conical-shaped screw at one end and a high-strength chemical adhesive. Its tightening mechanism has both adhesive and key-shaped interlocking load-bearing functions. It complies with the requirements of the European ETAG and the Chinese (GB 50367-2006) building structure reinforcement design specifications, and is suitable for applications in cracked concrete and dynamic load conditions. This product can be applied to curtain wall engineering, railway engineering, energy engineering, and other related projects.
Click for more product details


W-BS Concrete Screw Mechanical Anchor
Würth self-tapping anchor W-BS is a fast installation and efficient anchoring solution. The self-tapping anchor is driven into the concrete by an electric wrench applying torque, quickly cutting into the concrete. The anchor's teeth and the concrete form a locking mechanism, ensuring that the anchor can reliably bear loads. Suitable for both cracked and non-cracked concrete conditions, the self-tapping anchor has passed ETA-related certifications. It is easy to install, and the installation can be visually inspected, making it safer and more convenient.
Click for more product details

Undercut Anchor
Würth W-UCA is a mechanical anchor bolt that utilizes the principle of self-expanding bottoms for anchoring. During the installation of the anchor bolt, the expansion hole is completed simultaneously, forming a mechanical locking force at the bottom of the anchor bolt, which securely locks the anchor bolt within the concrete. This method fully leverages the load-bearing capacity of the concrete itself, allowing for higher and more reliable tensile and shear load-bearing capacities. The expanding bottom anchor bolt is easy to install, has a wide range of applications, and offers a large load-bearing capacity, making it commonly used in curtain wall engineering, bridges, tunnels, railways, and other projects.



Expansion Anchor
Würth expansion anchors come in two types: torque-controlled and displacement-controlled, both suitable for cracked and uncracked concrete. Würth's ultra-high-performance expansion anchors, certified by ETA, are applicable to static loads and seismic loads on cracked concrete.