Add to favorites For trade customers only Service-Hotline: 4000 8787 58  
Anchor Channel
ETA Certificate

Anchor Channel

Würth Anchor Channel typically refer to channels formed by hot rolling, which are riveted with cylindrical rivets or welded with I-shaped rivets on their back to form embedded components that can be embedded in concrete. After the concrete reaches the designed strength, various accessories can be quickly installed onto the main body using matching T-bolts. Würth slot-type embedded components are not only suitable for many structural connections, such as the fixing of glass curtain walls, stone curtain walls, mechanical and electrical pipeline equipment, elevators, contact nets, public seats, etc., but also have excellent adjustable and expandable functions, and can significantly shorten the installation period. They are an ideal alternative to post-welding and drilling anchoring.

Würth's anchor channel products have obtained the European Technical Approval (ETA), which not only provides rigorous data support for design but also offers comprehensive safety guarantees for the application of anchor channels.

Click for more product details

Anchor Channel
Customized Channel
Welded plate-type channel
U-bar channel
T-bolt