Principle of 3D Printing - Selective Laser Sintering (SLS)
Polymer 3D printing
Technology: Selected Laser Sintering
Maximum Forming Size: 700x380x580mm
Minimum Forming Accuracy: +/- 0.1mm
Material | Grade |
---|---|
Polyamide 12 | PA2200 |
Polyamide 12 filled with Glass Beads | PA3200GF |
Aluminum-filled Polyamide 12 | Alumide |
Polyamide 12 with Halogen Flame Retardant | PA2241FR |
Polyamide 12 with Halogen-free Chemical Flame Retardant | PA2210FR |
Polyamide 11 | PA1101 |
TPU | TPU1301 |
Polypropylene | PP1101 |
Polyether Ether Ketone | PEEK HP3 |
Metal 3D printing
Technology: Selected Laser Sintering
Maximum Forming Size: 400x400x400mm
Minimum Forming Accuracy: +/- 0.05mm
Material | Grade |
---|---|
Stainless Steel | 316L |
Tooling Grade Steel , | CX |
Maraging Steel | MS1 |
Aluminum Alloy | AlSi10Mg |
Nickel Alloy | IN625 |
Nickel Alloy | HX |
Titanium Alloy | Ti64 |
Titanium Alloy | Ti64Eli |