The Tool Sets Limited Edition During RW WORKOUT Week are Now in Globally Synchronized Sale
01/04/19
With Würth Group globally offering the tool sets limited edition in April 1st, 2019, Würth Line China followed the lead and put these special tool sets of WORKOUT Week in sale through online and offline channels.
In addition to meet the market demands for high-quality products, the two sets also aim at adding some highlights to the annual WORKOUT Week of Würth. It was launched in 1980s by Professor Reinhold Würth, for the purpose of improving customer satisfaction through the cooperation between IDMs and ADMs. The new products this year fully embody exquisite craftsmanship and high-end design behind our tools, which are assured by ZEBRA® Quality Certification so that customers would be worry-free from use and after-sale. Besides, Professor Reinhold Würth’ signature on each set makes it a valuable collection.
(The two tool sets limited edition during Würth WORKOUT Week)
Ratchet wrench set Mini limited edition (Art. no.: 0714 201 9)
Equipped with the most popular short socket wrench inserts, ratchet wrenches and bits. Specially designed for use in the tightest of spaces. There are ten mini socket wrench inserts and twenty 1/4 inch bits, which are both18 mm and can meet the majority demands.
It contains:
1/4 inch bits, 18 mm: 1 each of PH0, PH1, PZ0, PZ1, PZ2; slotted 4, 6 mm; hexagon socket 3, 4, 5, 6 mm; TX10, TX15, TX20, TX25, TX27, TX30, TX40; 2 x PH2
1/4 inch socket wrench insert,18 mm: 1 each of 5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm
1 x double-ring ratchet wrench, 11 mm or hexagon
1 x high-quality metal box with foam insert
Tool set Limited edition (Art. no.: 0965 201 9)
In addition to the perfect combination of 1/4 inch ratchet wrench and 1/4 inch short screwdriver, there are various sizes of 1/4 inch bits, 1/4 inch multi socket wrench insert as well as magnetic bit holder.
It contains:
1/4 inch bits, 25 mm: 1 each of AW10, 20, 25, 30; TX10, 15, 20, 25, 30; 1/4 inch adapter (20 mm)
1/4 inch bits, 25 mm: 1 each of PH1, 2, 3; PZ1, 2; hexagon socket 3, 4, 5 mm; slotted 0.6x3.5 mm; 0.8x5.5 mm
1/4 inch bits, 50 mm: 1 each of PH1, 2; PZ1, 2; hexagon socket 3, 4, 5 mm; slotted 1.0x6.0 mm
1/4 inch multi socket wrench insert: 1 each of 5, 6, 7, 8, 9, 10, 11, 12, 13 mm
1 each of Allen keys, hexagon socket 2, 2.5, 3, 4, 5, 6 mm
1x bit holder, magnetic
1 each of bit ratchet, short screwdriver
1x high-quality metal box with foam insert
Both sets are equipped with foam insert of carbon fiber, which makes them more durable, easy to clean and ensures the tools are fixed in secure positions. The bold print mark on the tools also enables users to find required one quickly. Our quality greatly shows the high-end brand while the details show originality. In addition, Würth Group promises that from the proceeds of each set sold, Würth donates 1 euro to a non-profit organization. We are ready to support charity and go ahead with love.
If interested in the above products, please call the Würth Line China Service Number 4000 8787 58( From 9:00 AM - 17:00 PM on Monday to Friday) or visit eshop.wuerth.cn to get more information.